Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ GALAXY™ Multigas Detector Sampling Line with Quick-Connect

Catalog No. 19123432 Shop All MSA Products
Click to view available options
Material:
PTFE
Polyurethane
Polyurethane Coil
Dimensions (L x W x H):
10 x 0.25 x 0.25 in. (304.8 x 0.63 x 0.63cm)
10 x 3 x 0.5 in. (304.8 x 7.62 x 1.27cm)
25 x 0.25 x 0.25 in. (762 x 0.63 x 0.63cm)
25 x 3.5 x 0.75 in. (762 x 8.8 x 1.9cm)
3 x 2.25 x 1.5 in. (91.44 x 5.7 x 3.8cm)

Catalog No. 19-123-432

Supplier: MSA™ 10049057

Only null left
Add to Cart
Add to Cart

Accessories for Galaxy automated multigas detectors

For use with Galaxy automated multigas detectors

Specifications

Dimensions (L x W x H) 25 x 3.5 x 0.75 in. (762 x 8.8 x 1.9cm)
Type Sampling Line
Height (English) 0.75 in.
Height (Metric) 1.9 cm
Length (English) 25 ft.
Length (Metric) 762 cm
Material PTFE
Width (English) 3.5 in.
Width (Metric) 8.8 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.