Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ GALAXY™ Multigas Detector Sampling Line with Quick-Connect

Catalog No. p-4891798 Shop All MSA Products
Change view
Click to view available options
Material:
PTFE
Polyurethane
Polyurethane Coil
Dimensions (L x W x H):
10 x 0.25 x 0.25 in. (304.8 x 0.63 x 0.63cm)
10 x 3 x 0.5 in. (304.8 x 7.62 x 1.27cm)
25 x 0.25 x 0.25 in. (762 x 0.63 x 0.63cm)
25 x 3.5 x 0.75 in. (762 x 8.8 x 1.9cm)
3 x 2.25 x 1.5 in. (91.44 x 5.7 x 3.8cm)
Catalog No. Material Dimensions (L x W x H)
19-123-431 PTFE 10 x 3 x 0.5 in. (304.8 x 7.62 x 1.27cm)
19-123-429 Polyurethane 10 x 0.25 x 0.25 in. (304.8 x 0.63 x 0.63cm)
19-123-430 Polyurethane 25 x 0.25 x 0.25 in. (762 x 0.63 x 0.63cm)
19-123-432 PTFE 25 x 3.5 x 0.75 in. (762 x 8.8 x 1.9cm)
19-123-433 Polyurethane Coil 3 x 2.25 x 1.5 in. (91.44 x 5.7 x 3.8cm)
5 options

Catalog No. 19-123-431

Supplier: MSA™ 10049058

Only null left
Add to Cart
Add to Cart

Accessories for Galaxy automated multigas detectors

For use with Galaxy automated multigas detectors

Specifications

Dimensions (L x W x H) 10 x 3 x 0.5 in. (304.8 x 7.62 x 1.27cm)
Type Sampling Line
Height (English) 0.5 in.
Height (Metric) 1.27 cm
Length (English) 10 ft.
Length (Metric) 304.8 cm
Material PTFE
Width (English) 3 in.
Width (Metric) 7.62 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.