Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ NeuLog™ Oxygen Logger Sensor
SCI_ED

Catalog No. s982438nd Shop All Eisco Products
Change view
Click to view available options
Range:
0 to 25% (Air), 0 to 100% (dissolved), 0 to 12.5mg/L (dissolved)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Range
S98243-8ND 0 to 25% (Air), 0 to 100% (dissolved), 0 to 12.5mg/L (dissolved)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is intended for educational purposes only.
Catalog No. S98243-8ND Supplier Eisco™ Supplier No. NUL205
Only null left
Add to Cart
Add to Cart
This item is intended for educational purposes only.

Measures levels of free-oxygen in air or dissolved oxygen in water in the classroom or field.

  • Free oxygen in air mode measures changes in oxygen levels during combustion or in reactions that produce oxygen (hydrogen peroxide decomposition)
  • Dissolved oxygen mode is useful in the study of photosynthesis
  • Duration: 1 second to 31 days
  • Range: 0 to 25% (in air); 0 to 100% (dissolved); 0 to 12.5mg/L (dissolved)
  • Resolution: 0.1% and 0.1mg/L
  • Rate: 100 S/sec.
  • Requires connection hardware, sold separately

Specifications

Type Sensor, Dissolved Oxygen
Certifications/Compliance ISO 9001
Grade 3+
For Use With (Application) For measuring dissolved (liquid) or gaseous (open air) Oxygen levels, to monitor ecological systems, combustion reactions and Oxygen consumption rates for further study, for use in the classroom or in the field
Range 0 to 25% (Air), 0 to 100% (dissolved), 0 to 12.5mg/L (dissolved)
Resolution 0.01% (Air), 0.01% (dissolved), 0.01mg/L (dissolved)
Dimensions (L x W x H) 4 x 8.5 x 2 in. (10.16 x 21.59 x 5.08 cm)
Height (English) 2 in.
Height (Metric) 5.08 cm
Length (English) 4 in.
Length (Metric) 10.16 cm
Width (English) 8.5 in.
Width (Metric) 21.59 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.