Learn More
Description
- Primer sets come premixed with forward and reverse primers at a concentration of 10μM
- Primers are compatible with all real-time PCR chemistries
- Each primer set has been tested and validated by chromatin immunoprecipitation (ChIP)
- Tm for primer set is between 53.4° to 54°c
- Amplicon size of primer set is 150 base pairs
Recommended Storage
Store at -20°C. Avoid freeze-thaw cycles.
Specifications
Specifications
| Product Type | alpha Satellite Repeat Primer |
| Content And Storage | Store at –20°C. Avoid Free/Thaw Cycles |
| Quantity | 0.5 mL |
| For Use With (Application) | Chromatin Immunoprecipitation |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
