Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS Nylon Charged Transfer Membranes

Catalog No. NB0HY3MTF0 Shop All Osmonics Products
Click to view available options
Quantity:
10/Pk.
5/Pk.
Length (Metric):
10.2 cm
22 cm
Width (Metric):
13.3 cm
22 cm
Format:
Sheet
This item is not returnable. View return policy
This item is not returnable. View return policy

Nylon Charged Transfer Membranes(NB)
•    Inherently charged nylon membrane provides outstanding results in Southern, Northern and alkaline transfers and reprobing procedures
•    High binding capacity of 450μg/cm2 across a wide pH range
•    Exclusive crosslinking technology
•    Allows multiple hybridizations and reprobings without breaking or flaking of the membrane

  • Packaged in a wide variety of precut circles and sheets to fit Petri dishes and transfer/hybridization apparatus
  • Also available in rolls for cutting custom-sized membranes

Manufactured by GE Infrastructure Water & Process Technologies.

Specifications

Length (Metric) 10.2 cm
Width (Metric) 13.3 cm
For Use With (Application) Southern, Northern, and alkaline transfers and reprobing procedures
Binding Capacity 450 μg/cm2
Quantity 10/Pk.
Format Sheet
Material Charged Nylon
Pore Size 0.45 μm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.