Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
GVS Nylon Charged Transfer Membranes
Shop All Osmonics Products
Click to view available options
Quantity:
10/Pk.
5/Pk.
Length (Metric):
10.2 cm
22 cm
Width (Metric):
13.3 cm
22 cm
Format:
Sheet
Description
Nylon Charged Transfer Membranes(NB)
• Inherently charged nylon membrane provides outstanding results in Southern, Northern and alkaline transfers and reprobing procedures
• High binding capacity of 450μg/cm2 across a wide pH range
• Exclusive crosslinking technology
• Allows multiple hybridizations and reprobings without breaking or flaking of the membrane
- Packaged in a wide variety of precut circles and sheets to fit Petri dishes and transfer/hybridization apparatus
- Also available in rolls for cutting custom-sized membranes
Manufactured by GE Infrastructure Water & Process Technologies.
Specifications
Specifications
| Length (Metric) | 10.2 cm |
| Width (Metric) | 13.3 cm |
| For Use With (Application) | Southern, Northern, and alkaline transfers and reprobing procedures |
| Binding Capacity | 450 μg/cm2 |
| Quantity | 10/Pk. |
| Format | Sheet |
| Material | Charged Nylon |
| Pore Size | 0.45 μm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction