Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ PEEK Unions, Tees, and Crosses
SDP

Catalog No. 06611701 Shop All Restek Corporation Products
Click to view available options
Type:
Cross
Tee
Union
Diameter (Metric) Inner:
0.25 mm
0.50 mm
0.75 mm

Ideal for quickly and reliably connecting PEEK tubing in HPLC systems

  • One-piece, finger-tight fittings do not require ferrules
  • For 1/16 in. tubing on all 10-32 ports
  • Included end fittings and body made of biocompatible PEEK
  • Available in 0.25, 0.50, and 0.75 mm bore sizes
  • Maximum temperature: 100°C
  • Rated to 5,000 psi (350 bar)
  • Low dead volume

Specifications

Type Tee
Diameter (English) Outer 1/16 in.
Diameter (Metric) Inner 0.75 mm
For Use With (Application) PEEK Tubing
Port Type 10-32
Material PEEK
Pressure 5000 psi
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.