Learn More
Sartorius PICUS™ 8-Channel Electronic Pipette, Trade-In
Shop All Sartorius ProductsDescription
- Helps prevent repetitive strain injury (RSI) due to lightweight, ergonomic design and electronic tip ejection
- Ensures the most accurate, precise and reliable results due to advanced DC-motor concept and built-in error control
- Saves time with extremely fast one-hand adjustment, a unique built-in microplate tracker and easy programmability
- Adjustment wheel for scrolling menus, adjusting volume and controlling manual pipetting
- Variety of pipetting modes in user friendly interface including memory places for favorite programs
- Unique Tracker in conjunction with pipetting, reverse pipetting and multi dispensing modes to help microplate work
- Adjustment possible for 1-point, 2-points and 3-points
- Easy maintenance of lower parts with GLP information integrated in software for service and calibration
- Safe-Cone filters in all models >10μL to prevent contamination
- Autoclavable lower parts in all models (excluding 1200μL model)
- Compatible with electronic pipet charging systems, charging stand for one pipet and charging carousel for four pipets
- Direct charging option with micro USB cable
Offer Details
After purchasing this trade-in program item please follow these steps to complete your trade in:
1. Complete Sartorius redemption form. (Contact Fisher Customer Service to obtain the form.)
2. Sartorius will email a link to a prepaid UPS shipping label, shipping instructions, and decontamination form.
3. Visit UPS site, print the shipping label, pack pipette, and ship to Sartorius.
Note: Any brand pipette, in any condition can be traded in. Pipettes must be free of contamination and returned together with the signed Decontamination Form.

Specifications
Specifications
Accuracy | 0.9%, 1.5%, 4% |
Compatible Tips | 10μL Tip |
Autoclavable | Autoclavable |
Color | Gray |
Number of Channels | 8 |
Product Line | Picus |
Programmability | Yes |
Type | Electronic Pipette |
Volume (Metric) | 0.2 to 10 μL |
Finger Style | Ergonomic |
Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.