Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Pinnacle DB Aqueous C18 Guard Cartridges, 5 μm
SDP

Catalog No. 06611667 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric):
2.1 mm
4 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
06-611-667 4 mm
06-611-668 2.1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-611-667 Supplier Restek™ Supplier No. 941850210
Add to Cart
Add to Cart

Protects and extends column lifetime.

  • Particle Size: 5 μm, spherical
  • Pore size: 140 angstrom

Specifications

Diameter (Metric) 4 mm
Length (Metric) 10 mm
Particle Shape Spherical
Particle Size 5 μm
Pore Size 140 Å
Quantity 3/Pk.
USP Type L1
Stationary Phase Modified C18
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.