Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Plastic Weighing Scoops
Shop All Eisco Products

Click to view available options
Capacity (Metric):
2 mL
5 mL
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Quantity:
1
6
12
Description
- Plastic weigh scoop with handle
- Made from polypropylene
- Autoclavable
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
| Quantity | 1 |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Capacity (Metric) | 25 mL |
| Color | White |
| Disposable | Reusable |
| Product Type | Scoop |
| For Use With (Application) | Measuring chemicals |
| Width (Metric) | 2.5 cm |
| Material | Polypropylene |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction