Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Polyethylene Disposable Transfer Pipette
SDPSCI_ED

Catalog No. p-7250415 Shop All United Scientific Supplies, Inc Products
Click to view available options
Volume (Metric):
2 mL
3.5 mL
5 mL
This item is not returnable. View return policy

Catalog No. S01212

Supplier: United Scientific™ F10165

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Disposable pipettes ideal for laboratory use.

  • All-in-one pipettes are molded from unbreakable translucent polyethylene
  • Can be sealed and refrigerated

Specifications

Material Polyethylene
Sterility Non-sterile
Graduated No
Length (English) 6.14 in.
Quantity 500/Pk.
Color Clear
Volume (Metric) 3.5 mL
Length (Metric) 156 mm
Type Transfer Pipet
Disposable Single-use
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.