Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Polypropylene Cryo Cube Box
SDPSCI_ED

Catalog No. p-7250402 Shop All United Scientific Supplies, Inc Products
Click to view available options
Holds:
100 Tubes
81 Tubes
This item is not returnable. View return policy
This item is not returnable. View return policy

Storage boxes that can be used with multiple tube sizes.

  • Manufactured of polypropylene, these autoclavable boxes are stackable for sample storage in 1.5 to 2.0 mL microtubes and 1.0 to 2.0 mL cryogenic vials
  • Boxes can be used at temperatures from -90°C to +121°C and are autoclavable
  • Boxes feature a hinged lid connected to the base and a locking system to ensure secure closure
  • A molded alphanumeric grid allows for easy identification of samples
  • Dimensions of cryo boxes are designed to be compatible with vertical, horizontal, and drawers style freezer racks
  • Each pack includes two yellow boxes and two blue boxes

Specifications

Closure Material Polypropylene
Color Blue
Material Polypropylene
Shape Square
Type Cryo Box
Holds 81 Tubes
Dimensions (L x W x H) 128 x 128 x 54 mm

Warning: Cancer and reproductive harm

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.