Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Eisco™ Polypropylene Petri Dishes with Covers Catalog No.: S40606
Only null left
Add to Cart

Eisco™ Polypropylene Petri Dishes with Covers
SCI_ED

Catalog No. S40606
150 mm, 1
Click to view available options
Diameter (Metric):
50 mm
75 mm
100 mm
125 mm
150 mm
Quantity:
1
12/Pk.
6/Pk.

Catalog No. S40606

Supplier: Eisco™ CH0372E

Only null left
Add to Cart
Only null left
Add to Cart

Eisco™ Polypropylene Petri Dishes with Covers are reusable and can be repeatedly autoclaved.

  • Made from high quality polypropylene (PP)
  • Includes dish and cover
  • Reusable
  • Autoclavable at 121°C

Warranty and Services

1 year limited manufacturer warranty

Specifications

Closure Included Yes
Autoclavable Autoclavable
Bottom Shape Concave
Color Clear
Disposable Reusable
Gridded Not Gridded
Material Polypropylene
Shape Round
Sterility Non-sterile
Surface Treatment Non-treated
Type Petri Dish
Well Count 1
For Use With (Application) Culturing
Quantity 1
Height (Metric) 19 mm
Height (English) 0.75 in.
Diameter (English) 5.9 in.
Diameter (Metric) 150 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Eisco™ Polypropylene Petri Dishes with Covers >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.