Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Porcelain Combustion Boat
SDPSCI_ED

Catalog No. p-7229300
Click to view available options
Capacity (Metric):
0.1 mL
2 mL
7 mL
12 mL
Height (Metric):
4 mm
8 mm
10 mm
13 mm
Length (Metric):
17 mm
60 mm
97 mm
100 mm
Width (Metric):
6 mm
10 mm
16 mm
20 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

These combustion boats offer laboratory grade porcelainware at substantial cost savings.

  • Made of porcelain
  • Glazed inside and out, excluding outside bottom surface

Specifications

Material Porcelain
Length (Metric) 17 mm
Width (Metric) 6 mm
Capacity (Metric) 0.1 mL
Autoclavable Autoclavable
Height (Metric) 4 mm
Product Type Combustion Boat
Shape Boat
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.