Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Porcelain Crucibles with Lid, Squat Form
SCI_ED

Catalog No. s14001 Shop All Eisco Products
Click to view available options
Capacity (Metric):
10 mL
17 mL
30 mL
50 mL
100 mL
Quantity:
1/Pk
1/Pk.
15/Pk
30/Pk
50/Pk
This item is not returnable. View return policy
This item is not returnable. View return policy

Squat form, high quality porcelain crucibles with lid with a high temperature tolerance

  • Porcelain crucible with lid
  • Glazed inside and out except for outer bottom surface
  • Maximum temperature 1000°C
  • Recommended rate of heating and cooling should not exceed 200°C per hour

Specifications

Material Porcelain
Length (Metric) 17.78 cm
Max. Temperature (Metric) 1000°C
Quantity 15/Pk
Weight (Metric) 453.59 g
Width (Metric) 12.7 cm
Capacity (Metric) 10 mL
Autoclavable Autoclavable
Diameter (Metric) Outer 25 mm
Height (Metric) 32 mm
Product Type Crucible with lid
Porosity Medium
Shape Conical
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.