Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Porcelain Crucibles with Lid, Squat Form PROMO
Shop All Eisco Products

Click to view available options
Capacity (Metric):
50 mL
Description
- Porcelain crucible with lid
- Glazed inside and out except for outer bottom surface
- Maximum temperature 1000°C
- Recommended rate of heating and cooling should not exceed 200°C per hour
Specifications
Specifications
Material | Porcelain |
Length (Metric) | 3.81 cm |
Max. Temperature (Metric) | 1000°C |
Quantity | 1 Ea. |
Weight (Metric) | 45.35 g |
Width (Metric) | 3.81 cm |
Capacity (Metric) | 50 mL |
Autoclavable | Autoclavable |
Height (Metric) | 6.35 cm |
Product Type | Crucible with lid |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction