Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Porcelain Gooch Crucible
SCI_ED

Catalog No. p-7147199 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
15 mL
30 mL
50 mL
140 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S27074 15 mL
S89307 30 mL
S27347 50 mL
S27348 140 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S27074 Supplier Eisco™ Supplier No. CH0509D
Only null left
Add to Cart
Add to Cart

Features a perforated bottom with a glazed inside and outside, except on the outer bottom surface and rim.

  • Porcelain crucible with perforated bottom
  • Use for drying and ashing filtrate at high temperatures
  • Fully glazed, except for on the outer bottom surface and rim
  • Available in a variety of capacities

Warranty and Services

1 year limited manufacturer warranty

Specifications

Color White
Material Porcelain
Finish Glazed
For Use With (Application) Drying and Ashing Filtrate at High Temperatures
Length (Metric) 3.81 cm
Quantity 1 Ea.
Weight (Metric) 45.35 g
Width (Metric) 3.81 cm
Capacity (Metric) 15 mL
Autoclavable Autoclavable
Diameter (Metric) Outer 4.2 cm
Height (Metric) 4 cm
Product Type Crucible
Shape Cylinder
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.