Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Porphyritic Granite Specimen
SCI_ED

Catalog No. S26612 Shop All Eisco Products
Change view
Click to view available options
Quantity:
1 Ea.
10/Pk.
12/Pk.
Specimen Size:
2 to 3 cm
7 to 8 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Specimen Size
S26612 10/Pk. 2 to 3 cm
S24758 1 Ea. 2 to 3 cm
S24759 12/Pk. 2 to 3 cm
S26658 1 Ea. 7 to 8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S26612 Supplier Eisco™ Supplier No. ESNG0044PK10
Only null left
Add to Cart
Add to Cart

Porphyritic Granite Specimen is a must-have sample when discussing rock types, rock cycle, formation, classification, and identification of igneous rocks.

  • Large crystals in variety of shapes and colors
  • Felsic plutonic rock ideal for lessons in mineral identification and bulk rock chemistry
  • For comparing cooling rates between samples with differently-sized crystals
  • Correlates well to Next Generation Science Standards Evidence Statements
  • Large crystals are indicative of slow cooling rate, and make mineral identification simple

Specifications

Product Type Igneous Rock, Porphyritic Granite
Quantity 10/Pk.
Specimen Size 2 to 3 cm
Weight (Metric) 0.2 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.