Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Presents Hamilton Standard Microliter Syringes for Agilent 7673/7683/6850 GCs, 10 μL
Shop All Restek Corporation Products

Click to view available options
Needle Gauge:
23s G
23s to 26s G
26s G
Connection Type:
Autosampler Cemented
Autosampler Removable
Quantity:
6 Pk.
Ea.
Description
- Meets critical autosampler performance needs
- Needle point styles are designed to withstand multiple, rapid injections through a septum
- Needle Length: 1.71 in.
- Needle Point Style: Agilent
Specifications
Specifications
| Needle Gauge | 23s G |
| Diameter (English) Inner Needle | 0.006 in. |
| Diameter (Metric) Inner Needle | 0.15 mm |
| Diameter (English) Outer Needle | 0.025 in. |
| Diameter (Metric) Outer Needle | 0.64 mm |
| Length (English) Needle | 1.71 in. |
| Product Type | Hamilton Standard Microliter Syringes for Agilent Autosamplers |
| Model | 701 |
| Quantity | Ea. |
| Volume (Metric) | 10 μL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction