Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Promega Immobilized Trypsin
Shop All Promega Corporation Products
Click to view available options
Kit Contents:
2 mL Immobilized Trypsin, Spin column with caps (10 Each)
4 mL Immobilized Trypsin, Spin column with caps (20 Each)
Description
- Fast, Convenient Digestion of Purified Protein or Protein Mixtures
- Digest a range of protein concentrations
- Digestions completed in as little as 30 minutes
Specifications
Specifications
| For Use With (Application) | For effective removal of Trypsin, Chymotrypsin and Elastase from Protein digests |
| Kit Contents | 4 mL Immobilized Trypsin, Spin column with caps (20 Each) |
| Sufficient For | 10 Reactions |
| Content And Storage | 2°C to 10°C |
| Quantity | 4 mL |
| Product Type | Trypsin |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction