Learn More
Thermo Scientific™ ProPac™ SCX-20 Strong Cation Exchange HPLC Column
Description
Meet today's demands for high resolution protein separations using the Thermo Scientific™ ProPac™ SCX-20 column. This strong cation exchange (SCX) column is designed specifically for fast mass transfer and high efficiency, for a combination that results high resolution separations.
- Nonporous core particle results in high-efficiency peaks and high-resolution separations of protein variants
- Hydrophilic layer prevents unwanted secondary interactions
- Grafted cation-exchange surface provides pH-based selectivity control and fast mass transfer for high-efficiency separation and moderate capacity
- Useful for characterization of related protein variants

Specifications
Specifications
Column Format | Analytical Column |
Diameter (Metric) | 4 mm |
Length (Metric) | 50 mm |
Max. Pressure | 3000 psi (207 bar) |
Particle Size | 10 μm |
pH | 2 to 12 |
Quantity | Each |
Temperature | 60°C |
Stationary Phase | Sulfonate |
Product Line | ProPac |
Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.