Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ PTFE Fitting, Non-Jacketed Liquid Chromatography Column, 60 cm
Shop All MilliporeSigma Supelco Products
Click to view available options
Diameter (Metric):
4.8 cm
Volume (Metric):
1085 mL
Description
Threaded ends, removable PTFE fittings with shielded O-ring seals, 20 μm polyethylene bed supports, and 1/4-28 threaded tubing connections. Solvents contact only PTFE and borosilicate glass.
Specifications
Specifications
| Diameter (Metric) | 4.8 cm |
| Length (Metric) | 60 cm |
| Volume (Metric) | 1085 mL |
| Column Type | Chromatography |
| Material | Borosilicate Glass (Column), PTFE (Fittings) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction