Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ Purifier™ Logic™+ and PuriCare™ Base Stand
Shop All Labconco Corporation Products

Click to view available options
Width (English):
50.5 in.
74.5 in.
Includes:
Fixed Feet
Toe Locking Caster
Description
Labconco Purifier™ Logic™+ and PuriCare™ Base Stands are designed to be used with Purifier Logic Class II Biosafety Cabinets and PuriCare Procedure Stations.
- Durable 1.75 in. (4.4cm) epoxy-coated steel
- Adjust in 1 in. (2.5cm) increments to provide working height from 30 to 36 in. (76 to 91cm)
Order Info
L x H: 29.23 x 27.5 to 33.5 in. (74 x 70 to 85cm)
Certifications
NSF-listed
Specifications
Specifications
| Product Type | Telescoping Base Stand |
| Includes | Toe Locking Caster |
| Load Bearing Capacity (English) | 1000 lb. |
| Surface Coating | Epoxy |
| Height (English) | 27.5 to 34.5 in. |
| Length (English) | 29 in. |
| Load Bearing Capacity (Metric) | 453.59 kg |
| For Use With (Equipment) | 6 ft. W Purifier™ Logic™ biosafety cabinet |
| Increments | 1 in. |
| Depth (English) | 29 in. |
| Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction