Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Purospher™ STAR Phenyl (5μm) LiChroCART™ HPLC Cartridge

Catalog No. m1519210001
Click to view available options
Length (Metric):
150 mm
250 mm

Provides the required pH stability for 99% of common applications. MilliporeSigma Purospher™ STAR Phenyl (5μm) LiChroCART™ HPLC Cartridge provides the power to separate the most difficult compound mixtures with optimal, reproducible results.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Length (Metric) 250 mm
Particle Size 5 μm
pH 1.5 to 10.5
Pore Size 120 Å
Surface Area 330 m²/g
USP Type L11
Stationary Phase Phenyl (Ph)
Packing Material Silica
Carbon Load 12.5%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Technique Reverse Phase HPLC
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.