Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Purospher™ STAR Si5 (5μm) Hibar™ RT HPLC Column
Shop All MilliporeSigma Products
Click to view available options
Diameter (Metric):
4.6 mm
10 mm
Specifications
Specifications
| Column Format | Analytical Column |
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 250 mm |
| Particle Size | 5 μm |
| pH | 1.5 to 10.5 |
| Pore Size | 120 Å |
| USP Type | L3 |
| Stationary Phase | Silica |
| Packing Material | Silica |
| Column Type | Normal Phase |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction