Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Pyrite Mineral Specimen
SCI_ED

Catalog No. S26615 Shop All Eisco Products
Click to view available options
Quantity:
1 Ea.
10/Pk.
12/Pk.
Specimen Size:
2 to 3 cm
7 to 8 cm

Pyrite Mineral Specimen has a shiny metallic luster and bright brassy color, making it an ideal addition to mineral collections or classroom exercises.

  • Metallic luster and color often lead to mistaking this mineral for gold
  • Leaves behind black streak
  • For use in classroom identification labs and exercises
  • Correlates well to Next Generation Science Standards Evidence Statements
  • For replacing other minerals or fossils through pyritization

Specifications

Product Type Mineral, Pyrite
Quantity 10/Pk.
Specimen Size 2 to 3 cm
Weight (Metric) 0.2 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.