Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Quartz Crucible Lid
Shop All Eisco Products

Click to view available options
Size:
For 15 mL Crucible
For 150 mL Crucible
For 25 mL Crucible
For 50 mL Crucible
For 80 mL Crucible
Description
- Secure Containment: Provides containment, controlled atmosphere, and safety features for sensitive processes.
- High Thermal Stability: Withstand temperatures up to 1200°C without deformation or degradation, maintaining integrity and functionality in demanding conditions
- Chemical Resistance: Resistant to acids, alkalis, and other corrosive substances, maintaining purity and integrity during chemical reactions
- Easy to Clean: Smooth surface for hassle-free cleaning and maintenance, promoting efficiency and longevity
Specifications
Specifications
Color | Clear |
Material | Quartz Glass |
For Use With (Application) | Containment |
Max. Temperature (Metric) | 1200°C |
Quantity | 1 Ea. |
Capacity (Metric) | 80 mL |
Autoclavable | Autoclavable |
Product Type | Crucible Lid |
Porosity | Very Fine |
Shape | Tapered |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction