Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
        Eisco™ Quartz Crucible Lid
 
    
    
    
        
            Shop All Eisco Products
        
    
    
    
    
    
    
    
    
        
                    Click to view available options
                
                
                    
                            
                                Size:
                            
                        
                        
                            
                                For 15 mL Crucible
                            
                        
                            
                                For 150 mL Crucible
                            
                        
                            
                                For 25 mL Crucible
                            
                        
                            
                                For 50 mL Crucible
                            
                        
                            
                                For 80 mL Crucible
                            
                        
                    Description
- Secure Containment: Provides containment, controlled atmosphere, and safety features for sensitive processes.
- High Thermal Stability: Withstand temperatures up to 1200°C without deformation or degradation, maintaining integrity and functionality in demanding conditions
- Chemical Resistance: Resistant to acids, alkalis, and other corrosive substances, maintaining purity and integrity during chemical reactions
- Easy to Clean: Smooth surface for hassle-free cleaning and maintenance, promoting efficiency and longevity
Specifications
Specifications
| Color | Clear | 
| Material | Quartz Glass | 
| For Use With (Application) | Containment | 
| Max. Temperature (Metric) | 1200°C | 
| Quantity | 1 Ea. | 
| Capacity (Metric) | 15 mL | 
| Autoclavable | Autoclavable | 
| Product Type | Crucible Lid | 
| Porosity | Very Fine | 
| Shape | Tapered | 
| Show More | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
            