Learn More
Thermo Scientific™ RadHalo FM Fixed Spectroscopic Area Monitors

Monitor radiation with high sensitivity and accuracy
$41790.00 - $57960.00
| Catalog Number | Mfr. No. | Description | Neutron Detector Type | Communications | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Description | Neutron Detector Type | Communications | Price | Quantity & Availability | |||
19-175-812
![]() |
Thermo Scientific™
RH FMNSFR |
RadHalo FM-NSF-R | CLYC | Ethernet, Wi-Fi, 2.4 GHz Long Range Radio, Cellular Reachback |
Each for $55,760.00
|
|
|||
|
19-175-813
|
Thermo Scientific™
RH FMNSER |
RadHalo FM-NSE-R | CLYC | Wi-Fi, 2.4 GHz Long Range Radio, Cellular Reachback |
Each for $55,650.00
|
|
|||
19-175-814
![]() |
Thermo Scientific™
RH FMNR |
RadHalo FM-NR | CLYC | Ethernet, Wi-Fi, 2.4 GHz Long Range Radio, Cellular Reachback |
Each for $56,490.00
|
|
|||
19-175-815
![]() |
Thermo Scientific™
RH FMNSF |
RadHalo FM-NSF | CLYC | Ethernet, Wi-Fi, Fixed-to-housing Satellite Rransceiver for Reachback |
Each for $55,860.00
|
|
|||
19-175-816
![]() |
Thermo Scientific™
RH FMNSE |
RadHalo FM-NSE | CLYC | Ethernet, Wi-Fi, Remote Satellite Transceiver for Reachback |
Each for $57,960.00
|
|
|||
|
19-175-817
|
Thermo Scientific™
RH FMN |
RadHalo FM-N | CLYC | Ethernet, Wi-Fi Reachback |
Each for $47,150.00
|
|
|||
19-175-818
![]() |
Thermo Scientific™
RH FMSER |
RadHalo FM-SE-R | None | Wi-Fi, 2.4 GHz Long Range Radio, Cellular Reachback |
Each for $53,340.00
|
|
|||
19-175-819
![]() |
Thermo Scientific™
RH FMSFR |
RadHalo FM-SF-R | None | Ethernet, Wi-Fi, Fixed-to-housing Satellite Transceiver, 2.4 GHz Long Range Radio, Cellular Reachback |
Each for $50,610.00
|
|
|||
19-175-820
![]() |
Thermo Scientific™
RH FMR |
RadHalo FM-R | None | Wi-Fi, 2.4 GHz Long Range Radio, Cellular Reachback |
Each for $48,830.00
|
|
|||
|
19-175-821
|
Thermo Scientific™
RH FMSE |
RadHalo FM-SE | None | Wi-Fi, Remote Satellite Transceiver for Reachback |
Each for $45,990.00
|
|
|||
19-175-822
![]() |
Thermo Scientific™
RH FMSF |
RadHalo FM-SF | None | Ethernet, Wi-Fi, Fixed-to-housing Satellite Rransceiver for Reachback |
Each for $42,530.00
|
|
|||
19-175-823
![]() |
Thermo Scientific™
RH FM |
RadHalo FM | None | Ethernet, Wi-Fi Reachback |
Each for $41,790.00
|
|
|||
Description
The Thermo Scientific RadHalo FM Spectroscopic Area Monitor is designed for permanent and constant area monitoring. Able to withstand nearly all environmental conditions and emergency conditions. Battery backup and multiple reachback methods insure full operation even in emergency situations. Simple layout allows field service support and onsite calibrations. Antenna and satellite extension kits for long distance communication capability especially when RadHalo has no view of the sky.- Rapid dose rate response
- Immediate accurate identification
- Autonomous operation anywhere
- Durable design
- Secure transmissions
- Detector Fusion Capable
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
| Spectroscopic Detector: 3 x 3 in. NaI |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.