Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Raptor™ ARC-18 LC Columns, Particle Size: 5 μm
SDP

Catalog No. 06611387 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
06-611-387 100 mm 3 mm
06-611-388 30 mm 3 mm
06-611-389 50 mm 2.1 mm
06-611-391 50 mm 3 mm
06-611-390 50 mm 4.6 mm
06-611-385 100 mm 2.1 mm
06-611-386 100 mm 4.6 mm
06-611-392 150 mm 2.1 mm
06-611-394 150 mm 3 mm
06-611-393 150 mm 4.6 mm
06-611-395 250 mm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 06-611-387 Supplier Restek™ Supplier No. 931451E
Add to Cart
Add to Cart

Ideal for high-throughput LC-MS/MS applications with minimal sample preparation

  • Well-balanced retention profile for better detection and integration of large, multiclass analyte lists
  • Sterically protected to endure low-pH mobile phases without sacrificing retention or peak quality
  • Easily achieve improved peak separation and faster analysis times with existing HPLC and UHPLC instrumentation
  • Offers consistent retention, peak shape, and response for charged bases, neutral acids, small polar compounds, and more
  • Ideal for use with sensitive detectors like mass spec
  • Part of Restek’s Raptor LC column line featuring 1.8, 2.7, and 5 μm SPP core-shell silica

Specifications

Diameter (Metric) 3 mm
For Use With LC-MS/MS
Length (Metric) 100 mm
Ligand Type Sterically Protected C18
Max. Pressure 400 bar (5,800 psi)
Particle Size 5 μm
pH 1 to 8
Pore Size 90 Å
Surface Area 100 m2/g
Temperature Max: 80°C
USP Type L1
Stationary Phase C18, Octadecylsilane
Packing Material Superficially Porous Silica (SPP or Core-Shell)
Carbon Load 5%
Endcapped No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.