Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Raptor™ Biphenyl LC Columns, Particle Size: 2.7 μm
SDP

Catalog No. 06611379 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
5 mm
30 mm
50 mm
150 mm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
06-611-379 5 mm 3 mm
06-611-378 5 mm 2.1 mm
06-611-381 30 mm 3 mm
06-611-380 30 mm 4.6 mm
06-611-382 50 mm 4.6 mm
06-611-383 150 mm 2.1 mm
06-611-384 150 mm 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 06-611-379 Supplier Restek™ Supplier No. 9309A1E
Add to Cart
Add to Cart

Ideal for bioanalytical testing applications like drug and metabolite analyses

  • Heightened selectivity and retention for compounds that are hard to resolve or elute early on C18 and other phenyl chemistries
  • Limits ionization suppression and allows simple, MS-friendly mobile phases
  • Part of Restek’s Raptor LC column line featuring 1.8, 2.7, and 5 μm SPP core-shell silica

Specifications

Diameter (Metric) 3 mm
Length (Metric) 5 mm
Ligand Type Biphenyl
Max. Pressure 600 bar (8,700 psi)
Particle Size 2.7 μm
pH 2 to 8
Pore Size 90 Å
Quantity 3/Pk.
Surface Area 130 m2/g
Temperature 80™C
USP Type L11
Stationary Phase Phenyl
Packing Material Superficially Porous Silica (SPP or Core-Shell)
Carbon Load 7%
Column Type EXP Guard Column Cartridge
Endcapped Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.