Learn More
Description
- Wide pH range (2 to 8) provides excellent data quality for many applications, matrices, and compounds
- Offers the highest hydrophobic retention of any Raptor phase
- Part of Restek’s Raptor LC column line featuring 1.8, 2.7, and 5 μm SPP core-shell silica
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Film Thickness | 1.8 μm |
| Length (Metric) | 50 mm |
| Ligand Type | End-Capped C18 |
| Max. Pressure | 830 bar (12,000 psi) |
| Particle Size | 1.8 μm |
| pH | 2 to 8 |
| Pore Size | 90 Å |
| Surface Area | 125 m2/g |
| Temperature | Max: 80°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
