Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Raptor C18 LC Columns, Particle Size: 5 μm
SDP

Catalog No. 06611411 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
06-611-411 50 mm 2.1 mm
06-611-410 30 mm 3 mm
06-611-413 50 mm 3 mm
06-611-412 50 mm 4.6 mm
06-611-407 100 mm 2.1 mm
06-611-409 100 mm 3 mm
06-611-408 100 mm 4.6 mm
06-611-414 150 mm 2.1 mm
06-611-416 150 mm 3 mm
06-611-415 150 mm 4.6 mm
06-611-417 250 mm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 06-611-411 Supplier Restek™ Supplier No. 9304552
Add to Cart
Add to Cart

For general-purpose use in reversed-phase chromatography

  • Wide pH range (2 to 8) provides excellent data quality for many applications, matrices, and compounds
  • Offers the highest hydrophobic retention of any Raptor phase
  • Part of Restek’s Raptor LC column line featuring 1.8, 2.7, and 5 μm SPP core-shell silica

Specifications

Diameter (Metric) 2.1 mm
Film Thickness 5 μm
Length (Metric) 50 mm
Ligand Type End-Capped C18
Max. Pressure 400 bar (5,800 psi)
Particle Size 5 μm
pH 2 to 8
Pore Size 90 Å
Surface Area 100 m2/g
Temperature Max: 80°C
USP Type L1
Packing Material Superficially Porous Silica (SPP or Core-Shell)
Carbon Load 5%
Column Type Reversed Phase
Endcapped Yes
Product Type Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.