Learn More
Description
- Guard column cartridges require EXP Direct Connect Holder (#25808)
- Pair with EXP Hand-Tight Fitting (cat.# 25937–25938) for tool-free installation
- Great with any Raptor column for ultimate protection against particulates and matrix contamination, especially when using dilute-and-shoot or other minimal sample preparation techniques
- Pair 1.8 μm Raptor columns with an UltraShield filter instead of a guard cartridge to minimize extra column volume and maximize UHPLC sample throughput with SPE, SLE, or other extensive sample preparations
- Raptor SPP LC columns combine the speed of SPP with the resolution of USLC technology
- Easily achieve improved peak separation and faster analysis times with existing HPLC and UHPLC instrumentation
Specifications
Specifications
| Column Format | Analytical |
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 5 mm |
| Max. Pressure | 600 bar (8,700 psi) |
| Particle Size | 2.7 μm |
| Quantity | 3/Pk. |
| Column Type | Guard |
| Product Type | Biphenyl |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
