Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Raptor™ EXP™ C18 Guard Column Cartridges
SDP

Catalog No. 06611609 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
Particle Size:
2.7 μm
5 μm
UHPLC
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Particle Size
06-611-609 4.6 mm 5 μm
06-611-613 2.1 mm 2.7 μm
06-611-614 3 mm 2.7 μm
06-611-612 4.6 mm 2.7 μm
06-611-610 2.1 mm 5 μm
06-611-611 3 mm 5 μm
06-611-615 2.1 mm UHPLC
06-611-616 3 mm UHPLC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 06-611-609 Supplier Restek™ Supplier No. 930450250
Add to Cart
Add to Cart

Free-Turn™ architecture allows cartridge changes to be done by hand without breaking inlet/outlet fluid connections, no tools necessary

  • Guard column cartridges require EXP Direct Connect Holder (#25808)
  • Pair with EXP Hand-Tight Fitting (cat.# 25937–25938) for tool-free installation
  • Great with any Raptor column for ultimate protection against particulates and matrix contamination, especially when using dilute-and-shoot or other minimal sample preparation techniques
  • Pair 1.8 μm Raptor columns with an UltraShield filter instead of a guard cartridge to minimize extra column volume and maximize UHPLC sample throughput with SPE, SLE, or other extensive sample preparations
  • Raptor SPP LC columns combine the speed of SPP with the resolution of USLC technology
  • Easily achieve improved peak separation and faster analysis times with existing HPLC and UHPLC instrumentation

Specifications

Column Format Analytical
Diameter (Metric) 4.6 mm
Length (Metric) 5 mm
Max. Pressure 400 bar (5,800 psi)
Particle Size 5 μm
Quantity 3/Pk.
Column Type Guard
Product Type C18
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.