Learn More
Description
- Ideal for increasing sensitivity and selectivity in LC-MS analyses
- Offers increased retention for charged bases
- Switch to a Raptor FluoroPhenyl LC column when more retention and selectivity are needed for basic and hydrophilic compounds than what can be achieved on a C18
- Part of Restek’s Raptor LC column line featuring 1.8, 2.7, and 5 μm SPP core-shell silica
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| For Use With | Basic and Hydrophilic Compounds |
| Length (Metric) | 100 mm |
| Ligand Type | Fluorophenyl |
| Max. Pressure | 830 bar (12,000 psi) |
| Particle Size | 1.8 μm |
| pH | 2 to 8 |
| Pore Size | 90 Å |
| Surface Area | 125 m2/g |
| Temperature | Max: 80°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
