Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Raptor FluoroPhenyl LC Columns, Particle Size: 2.7 μm

Click to view available options
Length (Metric):
30 mm
50 mm
100 mm
150 mm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
Description
- Ideal for increasing sensitivity and selectivity in LC-MS analyses
- Offers increased retention for charged bases
- Switch to a Raptor FluoroPhenyl LC column when more retention and selectivity are needed for basic and hydrophilic compounds than what can be achieved on a C18
- Part of Restek’s Raptor LC column line featuring 1.8, 2.7, and 5 μm SPP core-shell silica
Specifications
Specifications
Diameter (Metric) | 2.1 mm |
For Use With | Basic and Hydrophilic Compounds |
Length (Metric) | 100 mm |
Ligand Type | Fluorophenyl |
Max. Pressure | 600 bar (8,700 psi) |
Particle Size | 2.7 μm |
pH | 2 to 8 |
Pore Size | 90 Å |
Surface Area | 130 m2/g |
Temperature | Max: 80°C |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction