Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Raptor FluoroPhenyl LC Columns, Particle Size: 5 μm
SDP

Catalog No. 06611431 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
06-611-431 100 mm 3 mm
06-611-432 30 mm 3 mm
06-611-433 50 mm 2.1 mm
06-611-435 50 mm 3 mm
06-611-434 50 mm 4.6 mm
06-611-429 100 mm 2.1 mm
06-611-430 100 mm 4.6 mm
06-611-436 150 mm 2.1 mm
06-611-438 150 mm 3 mm
06-611-437 150 mm 4.6 mm
06-611-439 250 mm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 06-611-431 Supplier Restek™ Supplier No. 931951E
Add to Cart
Add to Cart

Capable of both reversed-phase and HILIC separations

  • Ideal for increasing sensitivity and selectivity in LC-MS analyses
  • Offers increased retention for charged bases
  • Switch to a Raptor FluoroPhenyl LC column when more retention and selectivity are needed for basic and hydrophilic compounds than what can be achieved on a C18
  • Part of Restek’s Raptor LC column line featuring 1.8, 2.7, and 5 μm SPP core-shell silica

Specifications

Diameter (Metric) 3 mm
For Use With Basic and Hydrophilic Compounds
Length (Metric) 100 mm
Ligand Type Fluorophenyl
Max. Pressure 400 bar (5,800 psi)
Particle Size 5 μm
pH 2 to 8
Pore Size 90 Å
Surface Area 100 m2/g
Temperature Max: 80°C
USP Type L43
Stationary Phase Pentafluorophenyl Propyl
Packing Material Superficially Porous Silica (SPP or Core-Shell)
Column Type Reversed-Phase, HILIC
Product Type Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.