Learn More
Description
- 2.7 μm Raptor core-shell particles provide the speed of SPP, with greater efficiency and capacity than 5 μm particles
- Fully compatible with both HPLC and UHPLC when using low back-pressure HILIC mobile phases
- Switch to a Raptor HILIC-Si LC column when more retention and resolution of hydrophilic, polar analytes is needed
- Ideal for increasing sensitivity and selectivity in LC-MS analyses
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 50 mm |
| Max. Pressure | 600 bar (8,700 psi) |
| Particle Size | 2.7 μm |
| pH | 2 to 8 |
| Pore Size | 90 Å |
| Surface Area | 130 m2/g |
| Temperature | Max: 80°C |
| USP Type | L13 |
| Stationary Phase | Bare Silica |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
