Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Red Spirit Filled Thermometer
SDPSCI_ED

Catalog No. S27868 Shop All United Scientific Supplies, Inc Products
Click to view available options
Temperature Range (Metric):
-10°C to +110°C
-20°C to +110°C
-20°C to +150°C
Scale:
Dual Scale
Single Scale
Immersion Type:
Partial Immersion
Total Immersion

Catalog No. S27868

Supplier: United Scientific Supplies THTC02

Only null left
Add to Cart
Add to Cart

Student-grade thermometers provide increased safety and economic pricing

  • Total and Partial Immersion Thermometers etched in 1° increments.
  • Petroleum-based column with red dye is a safer alternative to mercury.
  • Small indicator ring on partial immersion thermometers denotes depth needed to obtain an accurate temperature reading.
  • Includes: Anti-roll Triangle, Reusable Plastic Storage Tube.
  • Available in multiple temperature ranges.
  • Student-grade.

Specifications

For Use With (Application) Measuring Temperature
Height (English) 12 in.
Height (Metric) 30.5 cm
Immersion Type Total Immersion
Includes Thermometer, Non-Roll Triangle, Storage Tube
Length (Metric) 30.5 cm
Material Glass
Model THTC02
Probe Type Glass
Resolution 1°C
Thermometer Fill Red Spirit
Weight (Metric) 0.03 kg
Product Type Student Thermometer
Max. Temperature (English) 300°F
Max. Temperature (Metric) 150°C
Min. Temperature (English) 0°F
Min. Temperature (Metric) -20°C
Temperature Range (English) 0°F to 300°F
Temperature Range (Metric) -20°C to +150°C
Subdivision 1°C
Immersion Length 30 cm
Display Analog
Width (Metric) 6.5 mm
Scale Single Scale
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.