Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ Replaceable Plunger in Needle Kit
SDP

Catalog No. 033715 Shop All SGE Inc. Products
Click to view available options
Needle Gauge:
23 G
26 G
Volume (Metric):
0.5 μL
1, 0.5 μL
Diameter (Metric) Outer Needle:
0.47 mm
0.63 mm

SGE NanoVolume syringes are designed to inject down to 50nL with high precision and accuracy

  • High precision and accuracy for small volume injections
  • Replacement plunger/needle kits
  • Kits are matched. Needles and plungers must be replaced as a set

Specifications

Material Stainless Steel (Tip)
Needle Gauge 23 G
Diameter (Metric) Outer 0.63 mm
Diameter (Metric) Outer Needle 0.63 mm
Product Type Replacement Needle and Plunger: NP0.5B-HP-0.63
Volume (Metric) 1, 0.5 μL
Length (Metric) Needle 42 mm
Needle Point Style Cone
For Use With (Equipment) Syringes (0.5μL)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.