Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Allure™ Silica Normal Phase HPLC Column, 5 μm
SDP

Catalog No. 06715814 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
200 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
4.6 mm
21.2 mm
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
06-715-814 100 mm 1 mm
06-715-815 100 mm 2.1 mm
06-715-819 100 mm 4.6 mm
06-715-826 200 mm 4.6 mm
06-715-840 50 mm 4.6 mm
06-715-843 150 mm 2.1 mm
06-715-847 150 mm 4.6 mm
06-715-850 250 mm 2.1 mm
06-715-854 250 mm 4.6 mm
06-715-842 150 mm 1 mm
06-715-849 250 mm 1 mm
06-722-120 250 mm 21.2 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 06-715-814 Supplier Restek™ Supplier No. 9160511

Pore Size: 60 Å; Column Phase: Normal Phase

  • Type B silica packing
  • Particle Size: 5μm, spherical
  • USP Phase Code: L3
  • Pore Size: 60 angstrom
  • Endcap: no
  • pH range: 2.5 to 8
  • Temperature limit: 80°C

Specifications

Diameter (Metric) 1 mm
Film Thickness 5 μm
Flow Rate 0.05 mL/min
For Use With Normal Phase Separation
Functionality/Interaction Type H Bonding
Length (Metric) 100 mm
Particle Shape Spherical
Particle Size 5 μm
pH 2.5 to 8
Pore Size 60 Å
Temperature 80°C
USP Type L3
Stationary Phase Silica
Packing Material Type B Silica
Column Type Normal Phase
Endcapped No
Phase Normal Phase
Material Stainless Steel
Technique HPLC
Product Type HPLC Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.