Learn More
Description
- Type B silica packing
- Particle Size: 5μm, spherical
- USP Phase Code: L3
- Pore Size: 60 angstrom
- Endcap: no
- pH range: 2.5 to 8
- Temperature limit: 80°C
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Film Thickness | 5 μm |
| Flow Rate | 1 mL/min |
| For Use With | Normal Phase Separation |
| Functionality/Interaction Type | H Bonding |
| Length (Metric) | 50 mm |
| Particle Shape | Spherical |
| Particle Size | 5 μm |
| pH | 2.5 to 8 |
| Pore Size | 60 Å |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
