Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Allure™ Silica HPLC Prep Columns
SDP

Catalog No. 06722110 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
10 mm
21.2 mm
30 mm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
06-722-110 50 mm 10 mm
06-722-114 100 mm 21.2 mm
06-722-113 100 mm 10 mm
06-722-115 100 mm 30 mm
06-722-111 50 mm 21.2 mm
06-722-112 50 mm 30 mm
06-722-116 150 mm 10 mm
06-722-117 150 mm 21.2 mm
06-722-121 250 mm 30 mm
06-722-118 150 mm 30 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 06-722-110 Supplier Restek™ Supplier No. 9160557

Highly retentive phase for normal phase separations.

  • Very high surface area
  • Type B silica packing
  • No endcap

Specifications

Column Chemistry Porous Silica
Column Format Preparative Column
Diameter (Metric) 10 mm
Film Thickness 5 μm
Functionality/Interaction Type Dipole interaction
Length (Metric) 50 mm
Particle Shape Spherical
Particle Size 5 μm
pH 2.5 to 8
Polarity Polar
Pore Size 60 Å
Quantity 1 Ea.
Surface Area 450 m²/g
Temperature 80°C
USP Type L3
Stationary Phase Silica
Packing Material Silica
Column Type Normal Phase
Endcapped No
Phase Normal Phase
Technique Normal Phase HPLC
Product Type Preparative Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.