Learn More
Description
- Very high surface area
- Type B silica packing
- No endcap
Specifications
Specifications
| Column Chemistry | Porous Silica |
| Column Format | Preparative Column |
| Diameter (Metric) | 30 mm |
| Film Thickness | 5 μm |
| Functionality/Interaction Type | Dipole interaction |
| Length (Metric) | 250 mm |
| Particle Shape | Spherical |
| Particle Size | 5 μm |
| pH | 2.5 to 8 |
| Polarity | Polar |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
