Learn More
Description
- Step profile automatically centers glass-flange limited-volume inserts
- Feature white graduation marking spot
- 2mL capacity
- 12 × 32mm, 10mm/425 thread
- Designed for Waters Alliance™ autosamplers
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Volume (Metric) | 2 mL |
| Graduated | Yes |
| Height (English) | 1.25 in. |
| Closure Type | Screw Cap |
| Quantity | 100 Pk. |
| Closure Size | 10-425 |
| Marking Spot | Yes |
| Height (Metric) | 32 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
