Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Big Mouth Step Screw Thread Vials
Shop All Restek Corporation Products

Click to view available options
Color:
Amber
Clear
Quantity:
100 Pk.
1000 Pk.
Description
- Step profile automatically centers glass-flange limited-volume inserts
- Feature white graduation marking spot
- 2mL capacity
- 12 × 32mm, 10mm/425 thread
- Designed for Waters Alliance™ autosamplers
Specifications
Specifications
Color | Clear |
Diameter (Metric) Outer | 12 mm |
Volume (Metric) | 2 mL |
Graduated | Yes |
Height (English) | 1.25 in. |
Closure Type | Screw Cap |
Height (Metric) | 32 mm |
Quantity | 1000 Pk. |
Closure Size | 10-425 |
Marking Spot | Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction