Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ BTO™ Septa: With CenterGuide
SDP

Catalog No. p-4907742 Shop All Restek Corporation Products
Click to view available options
Diameter (Metric) Outer:
0.5 cm
0.9 cm
0.95 cm
1 cm
1.1 cm
1.15 cm
1.27 cm
1.7 cm
Quantity:
100/Pk.
50/Pk.

Plasma coating eliminates sticking in the injection port

  • Precision molding ensures consistent, accurate fit
  • Partial predrilled CenterGuide design
  • Preconditioned and ready to use
  • Packaged in ultraclean blister packs; 12.7mm and 17mm septa packaged in precleaned glass jars
  • Each batch GC-FID tested
  • Bleed and temperature optimized for demanding GC and GC-MS applications

Specifications

Type Septum
Temperature (English) Max. 752°F
Diameter (Metric) Outer 1.1 cm
For Use With (Application) GC and GC/MS AppliCatIons
Design Centerguide
Diameter (English) Outer 0.43 in.
Coating Plasma
Temperature (Metric) Max 400°C
Quantity 50/Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.