Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ CarboBlack Packed Columns (Nickel 200 Tubing)
SDP

Catalog No. 06714325 Shop All Restek Corporation Products
Click to view available options
For Use With (Equipment):
Agilent configuration
General configuration
PE Auto system configuration
PE/Sigma configuration
Varian configuration

Graphitized carbon black offers unique selectivity and very little adsorption for alcohol analyses.

  • Higher surface area of CarboBlack B support can hold up to a 10% loading of a nonsilicone liquid phase
  • CarboBlack supports provide resolution and retention similar to Carbopack and Carbograph supports
  • CarboBlack packings are treated with KOH or picric acid for basic or acidic compounds
  • Special alcoholic beverage loadings are available

Column Configuration Key: General - General Configuration

Specifications

Max. Temperature 260°C
Temperature Range -30°C to +260°C
Length (Metric) 3.05 m
Material Nickel
Packing Material CarboBlack B
Mesh Size 60/80
Diameter (Metric) Inner 2.1 mm
Diameter (Metric) Outer 3.17 mm
Stationary Phase 5% Krytox
For Use With (Equipment) PE/Sigma configuration
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.