Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ CarboBlack Packed Columns (On CarboBlack B): 5% Carbowax 20M
SDP

Catalog No. p-3213788 Shop All Restek Corporation Products
Click to view available options
Length (Metric):
1.8 m
2 m
Diameter (Metric) Inner:
2 mm
2.1 mm
For Use With (Equipment):
General
Gow Mac 750
Hewlett Packard
PE Auto System
PE/Sigma
SRI 8610C
SRI 9300
Shimadzu 14A, 2014
Shimadzu 17A, 2010
Varian/Vista FID
Varian/Vista Series FID

Graphitized carbon black offers unique selectivity and very little adsorption for alcohol analyses

Provides resolution and retention similar to Carbopack™ and Carbograph supports

  • Higher surface area allows holding of up to a 10% loading of a nonsilicone liquid phase
  • Treated with KOH or picric acid for basic or acidic compounds
  • I.D.: 3.17mm

Initial 2 in. of column will be empty, to accommodate a needle

Specifications

Max. Temperature 225°C
For Use With (Application) Polar Solvents Analysis, Polar Solvents, BTEX, Flavor and Fragrances, Glycols, Alcohols, Aromatics
Temperature Range 60°C to 225°C
Length (Metric) 2 m
Material SilcoSmooth™
Packing Material CarboBlack B
Mesh Size 80/120
Diameter (Metric) Inner 2 mm
Diameter (Metric) Outer 3.17 mm
USP Type G16
Stationary Phase 5% Carbowax™ 20M
For Use With (Equipment) General
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.